SIEMENS #1PH82281HF101BA1

Motor; Induction; Compact; 340/395/450V; 340/330/325A; 50.4/58.7/67.1 Hz; 3PH; 1500/1750/2000 RPM; 750A; Ventilated; IP55; 225 mm Height; Foot Mount

SKU: 80476621959
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Asynchronous Motor
Voltage: 340/395/450V
Hertz: 50.4/58.7/67.1 Hz
Phase: 3
Output Power - Decimal: 214.56/240.04/262.84 HP
Output Power: 160/179/196 kW
Current High/Low: 750A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 340/330/325A
Shaft Dimensions: 225 mm H
Mounting: Foot
Weight: 870 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
Description
SIE 1PH82281HF101BA1 MOTORASYNC3AC9