Menu Search
Motors, AC Motor; Induction; Compact; 340/395/450V; 340/330/325A; 50.4/58.7/67.1 Hz; 3PH; 1500/1750/2000 RPM; 750A; Ventilated; IP55; 225 mm Height; Foot Mount

SIEMENS #1PH82281HF002AA1

Motor; Induction; Compact; 340/395/450V; 340/330/325A; 50.4/58.7/67.1 Hz; 3PH; 1500/1750/2000 RPM; 750A; Ventilated; IP55; 225 mm Height; Foot Mount

SKU #88762177164
Manufacturer Series: 1PH8
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compact Asynchronous Motor
Voltage: 340/395/450V
Hertz: 50.4/58.7/67.1 Hz
Phase: 3
Output Power - Decimal: 214.56/240.04/262.84 HP
Output Power: 160/179/196 kW
Current High/Low: 750A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 340/330/325A
Shaft Dimensions: 225 mm H
Mounting: Foot
Weight: 870 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH82281HF002AA1 MOTORASYNC2000