SIEMENS #A6X30112088

Motor; Induction; Compact; 340/395/450V; 270/250/254A; 50.5/58.8/67.1 Hz; 3PH; 1500/1750/2000 RPM; 570A; Ventilated; IP55; 225 mm Height; Foot Mount

SKU: 80476623747
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Asynchronous Motor
Voltage: 340/395/450V
Hertz: 50.5/58.8/67.1 Hz
Phase: 3
Output Power - Decimal: 174.33/181.04/205.18 HP
Output Power: 130/135/153 kW
Current High/Low: 570A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 270/250/254A
Shaft Dimensions: 225 mm H
Mounting: Foot
Weight: 740 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
Description
SIE A6X30112088 1PH822 MOTOR 153KW2