Menu Search
Motors, AC Motor; Induction; Compact; 340/390/460V; 235/225A; 33.9/38.8/45.5 Hz; 3PH; 1000/1150/1350 RPM; 570A; Ventilated; IP55; 225 mm Height; Foot Mount

SIEMENS #1PH82281AD102AA1

Motor; Induction; Compact; 340/390/460V; 235/225A; 33.9/38.8/45.5 Hz; 3PH; 1000/1150/1350 RPM; 570A; Ventilated; IP55; 225 mm Height; Foot Mount

SKU #88762142601
Manufacturer Series: 1PH8
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compact Asynchronous Motor
Voltage: 340/390/460V
Hertz: 33.9/38.8/45.5 Hz
Phase: 3
Output Power - Decimal: 151.54/172.99/197.13 HP
Output Power: 113/129/147 kW
Current High/Low: 570A
Speed: 1000/1150/1350 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 235/225A
Shaft Dimensions: 225 mm H
Mounting: Foot
Weight: 870 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH82281AD102AA1 MOTORASYNC3AC1