Menu Search
Motors, AC Motor; Induction; Compact; 340/390/460V; 194/192/188A; 33.8/38.8/45.5 Hz; 3PH; 1000/1150/1350 RPM; 485A; Ventilated; IP55; 225 mm Height; Foot Mount

SIEMENS #A6X30102815

Motor; Induction; Compact; 340/390/460V; 194/192/188A; 33.8/38.8/45.5 Hz; 3PH; 1000/1150/1350 RPM; 485A; Ventilated; IP55; 225 mm Height; Foot Mount

SKU #80476605293
Manufacturer Series: 1PH8
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compact Asynchronous Motor
Voltage: 340/390/460V
Hertz: 33.8/38.8/45.5 Hz
Phase: 3
Output Power - Decimal: 123.37/140.81/160.92 HP
Output Power: 92/105/120 kW
Current High/Low: 485A
Speed: 1000/1150/1350 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 194/192/188A
Shaft Dimensions: 225 mm H
Mounting: Foot
Weight: 740 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE A6X30102815 MOTORASYNC3AC879NM6