Menu Search
Motors, AC Motor; Induction; Compact; 340/390/450V; 87/86/84A; 34.0/39.0/45.7 Hz; 3PH; 1000/1150/1350 RPM; 205A; Ventilated; IP55; 180 mm Height; Foot Mount

SIEMENS #1PH81841DD002DA1

Motor; Induction; Compact; 340/390/450V; 87/86/84A; 34.0/39.0/45.7 Hz; 3PH; 1000/1150/1350 RPM; 205A; Ventilated; IP55; 180 mm Height; Foot Mount

SKU #88762121449
Manufacturer Series: 1PH8
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compact Asynchronous Motor
Voltage: 340/390/450V
Hertz: 34.0/39.0/45.7 Hz
Phase: 3
Output Power - Decimal: 52.3/59/67.05 HP
Output Power: 39/44/50 kW
Current High/Low: 205A
Speed: 1000/1150/1350 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 87/86/84A
Shaft Dimensions: 180 mm H
Mounting: Foot
Weight: 350 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81841DD002DA1 MOTORASYNC3AC3