SIEMENS #A6X30112089

Motor; Induction; Compact; 340/390/450V; 350/335A; 50.7/59.0/67.3 Hz; 3PH; 1500/1750/2000 RPM; 580A; Ventilated; IP23; 225 mm Height; Foot Mount

SKU: 80476623748
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Asynchronous Motor
Voltage: 340/390/450V
Hertz: 50.7/59.0/67.3 Hz
Phase: 3
Output Power - Decimal: 234.68/268.2/295.02 HP
Output Power: 175/200/220 kW
Current High/Low: 580A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 350/335A
Shaft Dimensions: 225 mm H
Mounting: Foot
Weight: 740 kg
Enclosure Rating: IP23
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
Description
SIE A6X30112089 1PH822 MOTOR 220KW2