Motor; Induction; Compact; 340/390/450V; 156/154/152A; 34.3/39.3/45.9 Hz; 3PH; 1000/1150/1350 RPM; 265A; Ventilated; IP23; 180 mm Height; Foot Mount

SKU: 80476617184
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compact Asynchronous Motor
Voltage: 340/390/450V
Hertz: 34.3/39.3/45.9 Hz
Phase: 3
Output Power - Decimal: 99.24/113.99/131.42 HP
Output Power: 74/85/98 kW
Current High/Low: 265A
Speed: 1000/1150/1350 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 156/154/152A
Shaft Dimensions: 180 mm H
Mounting: Foot
Weight: 422 kg
Enclosure Rating: IP23
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
SIE 1PH81861AD301AA1 1PH818 MOTOR 8