Menu Search
Motors, AC Motor; Induction; Compact; 340/390/450V; 120/118A; 34.4/39.4/46.0 Hz; 3PH; 1000/1150/1350 RPM; 205A; Ventilated; IP23; 180 mm Height; Foot Mount

SIEMENS #1PH81841AD301AA1

Motor; Induction; Compact; 340/390/450V; 120/118A; 34.4/39.4/46.0 Hz; 3PH; 1000/1150/1350 RPM; 205A; Ventilated; IP23; 180 mm Height; Foot Mount

SKU #80476617182
Manufacturer Series: 1PH8
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compact Asynchronous Motor
Voltage: 340/390/450V
Hertz: 34.4/39.4/46.0 Hz
Phase: 3
Output Power - Decimal: 76.44/87.17/99.24 HP
Output Power: 57/65/74 kW
Current High/Low: 205A
Speed: 1000/1150/1350 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 120/118A
Shaft Dimensions: 180 mm H
Mounting: Foot
Weight: 350 kg
Enclosure Rating: IP23
Temperature - Operating: 40 Deg C

SIE 1PH81841AD301AA1 1PH818 MOTOR 5