Menu Search
Motors, AC Motor; Induction; Compact; 336/396/435V; 10A; 53.2/61.3/69.9 Hz; 3PH; 1500/1750/2000 RPM; 20A; Ventilated; IP55; 80 mm Height; Foot Mount

SIEMENS #1PH80871DF101BA1

Motor; Induction; Compact; 336/396/435V; 10A; 53.2/61.3/69.9 Hz; 3PH; 1500/1750/2000 RPM; 20A; Ventilated; IP55; 80 mm Height; Foot Mount

SKU #80476615923
Manufacturer Series: 1PH8
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compact Asynchronous Motor
Voltage: 336/396/435V
Hertz: 53.2/61.3/69.9 Hz
Phase: 3
Output Power - Decimal: 4.96/5.77/6.57 HP
Output Power: 3.7/4.3/4.9 kW
Current High/Low: 20A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 10A
Shaft Dimensions: 80 mm H
Mounting: Foot
Weight: 39 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH80871DF101BA1 MOTORASYNC3AC2