Menu Search
Motors, AC Motor; Induction; Compact; 336/373/427V; 52/50A; 68.2/78.3/89.9 Hz; 3PH; 2000/2300/2650 RPM; 129A; IP65; 132 mm Height; Flange Mount

SIEMENS #1PH81331DG221BA1

Motor; Induction; Compact; 336/373/427V; 52/50A; 68.2/78.3/89.9 Hz; 3PH; 2000/2300/2650 RPM; 129A; IP65; 132 mm Height; Flange Mount

SKU #88762127589
Manufacturer Series: 1PH8
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compact Asynchronous Motor
Voltage: 336/373/427V
Hertz: 68.2/78.3/89.9 Hz
Phase: 3
Output Power - Decimal: 29.5/33.53/37.55 HP
Output Power: 22/25/28 kW
Current High/Low: 129A
Speed: 2000/2300/2650 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Amps: 52/50A
Shaft Dimensions: 132 mm H
Mounting: Flange
Weight: 123 kg
Enclosure Rating: IP65
Temperature - Operating: 30 Deg C

SIE 1PH81331DG221BA1 MOTORASYNC2650