Motor; Induction; Compact; 335/390/450V; 150/152A; 51.9/59.3/67.3 Hz; 3PH; 1500/1750/2000 RPM; 300/304A; IP55; 180 mm Height; Foot and Flange Mount

SKU: 80476600121
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compact Asynchronous Motor
Voltage: 335/390/450V
Hertz: 51.9/59.3/67.3 Hz
Phase: 3
Output Power - Decimal: 93.87/109.96/127.4 HP
Output Power: 70/82/95 kW
Current High/Low: 300/304A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Amps: 150/152A
Shaft Dimensions: 180 mm H
Mounting: Foot and Flange
Weight: 340 kg
Enclosure Rating: IP55
Temperature - Operating: 30 Deg C
Manufacturer Series: 1PH8
SIE 1PH81841AF231LA1 1PH818 MOTOR 9