SIEMENS #1PH81841DF102FA1

Motor; Induction; Compact; 335/390/405V; 116/120/118A; 50.6/58.9/67.2 Hz; 3PH; 1500/1750/2000 RPM; 300A; Ventilated; IP55; 180 mm Height; Foot Mount

SKU: 80476606011
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Asynchronous Motor
Voltage: 335/390/405V
Hertz: 50.6/58.9/67.2 Hz
Phase: 3
Output Power - Decimal: 68.39/80.46/91.19 HP
Output Power: 51/60/68 kW
Current High/Low: 300A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 116/120/118A
Shaft Dimensions: 180 mm H
Mounting: Foot
Weight: 350 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
Description
SIE 1PH81841DF102FA1 MOTORASYNC3AC3