SIEMENS #A6X30111613

Motor; Induction; Compact; 335/385/455V; 230/198/158A; 83.9/97.2/113.7 Hz; 3PH; 2500/2900/3400 RPM; 480A; Ventilated; IP55; 180 mm Height; Flange Mount

SKU: 80476622900
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compact Asynchronous Motor
Voltage: 335/385/455V
Hertz: 83.9/97.2/113.7 Hz
Phase: 3
Output Power - Decimal: 142.15/135.44/108.62 HP
Output Power: 106/101/81 kW
Current High/Low: 480A
Speed: 2500/2900/3400 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 230/198/158A
Shaft Dimensions: 180 mm H
Mounting: Flange
Weight: 422 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
SIE A6X30111613 1PH818 MOTOR 106KW2