SIEMENS #A6X30110832

Motor; Induction; Compact; 335/385/450V; 158/156/154A; 33.8/38.8/45.5 Hz; 3PH; 1000/1150/1350 RPM; 380A; Ventilated; IP55; 225 mm Height; Foot Mount

SKU: 80476621962
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Asynchronous Motor
Voltage: 335/385/450V
Hertz: 33.8/38.8/45.5 Hz
Phase: 3
Output Power - Decimal: 95.21/108.62/123.37 HP
Output Power: 71/81/92 kW
Current High/Low: 380A
Speed: 1000/1150/1350 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 158/156/154A
Shaft Dimensions: 225 mm H
Mounting: Foot
Weight: 610 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
Description
SIE A6X30110832 MOTORASYNC3AC651NM9