Menu Search
Motors, AC Motor; Induction; Compact; 335/382/450V; 93/90A; 67.6/77.6/89.2 Hz; 3PH; 2000/2300/2650 RPM; 253A; IP65; 160 mm Height; Foot and Flange Mount

SIEMENS #1PH81631DG230MB1

Motor; Induction; Compact; 335/382/450V; 93/90A; 67.6/77.6/89.2 Hz; 3PH; 2000/2300/2650 RPM; 253A; IP65; 160 mm Height; Foot and Flange Mount

SKU #80476636727
Manufacturer Series: 1PH8
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compact Asynchronous Motor
Voltage: 335/382/450V
Hertz: 67.6/77.6/89.2 Hz
Phase: 3
Output Power - Decimal: 56.32/64.37/73.76 HP
Output Power: 42/48/55 kW
Current High/Low: 253A
Speed: 2000/2300/2650 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Amps: 93/90A
Shaft Dimensions: 160 mm H
Mounting: Foot and Flange
Weight: 229 kg
Enclosure Rating: IP65
Temperature - Operating: 30 Deg C

SIE 1PH81631DG230MB1 MOTORASYNC3AC2