Menu Search
Motors, AC Motor; Induction; Compact; 333/380/423V; 10/9.7A; 35.8/40.7/47.3 Hz; 3PH; 1000/1150/1350 RPM; 17A; Ventilated; IP55; 100 mm Height; Foot and Flange Mount

SIEMENS #1PH81031DD031BC1

Motor; Induction; Compact; 333/380/423V; 10/9.7A; 35.8/40.7/47.3 Hz; 3PH; 1000/1150/1350 RPM; 17A; Ventilated; IP55; 100 mm Height; Foot and Flange Mount

SKU #88762104742
Manufacturer Series: 1PH8
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compact Asynchronous Motor
Voltage: 333/380/423V
Hertz: 35.8/40.7/47.3 Hz
Phase: 3
Output Power - Decimal: 4.96/5.77/6.3 HP
Output Power: 3.7/4.3/4.7 kW
Current High/Low: 17A
Speed: 1000/1150/1350 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 10/9.7A
Shaft Dimensions: 100 mm H
Mounting: Foot and Flange
Weight: 51 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81031DD031BC1 MOTORASYNC35NM