Menu Search
Motors, AC Motor; Induction; Compact; 330/400/455V; 355/335/345A; 23.9/27.2/33.9 Hz; 3PH; 700/800/1000 RPM; 660A; Ventilated; IP23; 280 mm Height; Foot Mount

SIEMENS #1PH82841DC402AU1

Motor; Induction; Compact; 330/400/455V; 355/335/345A; 23.9/27.2/33.9 Hz; 3PH; 700/800/1000 RPM; 660A; Ventilated; IP23; 280 mm Height; Foot Mount

SKU #88762138442
Manufacturer Series: 1PH8
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compact Asynchronous Motor
Voltage: 330/400/455V
Hertz: 23.9/27.2/33.9 Hz
Phase: 3
Output Power - Decimal: 229.31/261.5/315.14 HP
Output Power: 171/195/235 kW
Current High/Low: 660A
Speed: 700/800/1000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 355/335/345A
Shaft Dimensions: 280 mm H
Mounting: Foot
Weight: 1200 kg
Enclosure Rating: IP23
Temperature - Operating: 40 Deg C

SIE 1PH82841DC402AU1 MOTORASYNC3AC2