SIEMENS #A6X30111559

Motor; Induction; Compact; 330/400/455V; 240/235/230A; 23.7/27.0/33.7 Hz; 3PH; 700/800/1000 RPM; 660A; Ventilated; IP55; 280 mm Height; Foot Mount

SKU: 80476623095
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compact Asynchronous Motor
Voltage: 330/400/455V
Hertz: 23.7/27.0/33.7 Hz
Phase: 3
Output Power - Decimal: 147.51/167.63/201.15 HP
Output Power: 110/125/150 kW
Current High/Low: 660A
Speed: 700/800/1000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 240/235/230A
Shaft Dimensions: 280 mm H
Mounting: Foot
Weight: 1200 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
SIE A6X30111559 1PH828 MOTOR 150KW1