SIEMENS #A6X30088750

Motor; Induction; Compact; 330/385/445V; 225/210A; 50.9/59.2/67.5 Hz; 3PH; 1500/1750/2000 RPM; 400A; Ventilated; IP23; 180 mm Height; Foot Mount

SKU: 88762134339
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compact Asynchronous Motor
Voltage: 330/385/445V
Hertz: 50.9/59.2/67.5 Hz
Phase: 3
Output Power - Decimal: 144.83/167.63/181.04 HP
Output Power: 108/125/135 kW
Current High/Low: 400A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 225/210A
Shaft Dimensions: 180 mm H
Mounting: Foot
Weight: 422 kg
Enclosure Rating: IP23
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8