Motor; Induction; Compact; 330/385/445V; 198/200A; 51.0/59.3/67.3 Hz; 3PH; 1500/1750/2000 RPM; 396/400A; IP55; 180 mm Height; Foot Mount

SKU: 80476620831
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compact Asynchronous Motor
Voltage: 330/385/445V
Hertz: 51.0/59.3/67.3 Hz
Phase: 3
Output Power - Decimal: 124.72/148.85/168.97 HP
Output Power: 93/111/126 kW
Current High/Low: 396/400A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Amps: 198/200A
Shaft Dimensions: 180 mm H
Mounting: Foot
Weight: 410 kg
Enclosure Rating: IP55
Temperature - Operating: 30 Deg C
Manufacturer Series: 1PH8
SIE 1PH81861DF202CC1 1PH818 MOTOR 1