SIEMENS #A6X30106867

Motor; Induction; Compact; 330/383/434V; 43A; 51.3/59.6/67.9 Hz; 3PH; 1500/1750/2000 RPM; 112A; Ventilated; IP55; 132 mm Height; Flange Mount

SKU: 80476617199
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Asynchronous Motor
Voltage: 330/383/434V
Hertz: 51.3/59.6/67.9 Hz
Phase: 3
Output Power - Decimal: 24.81/28.83/32.18 HP
Output Power: 18.5/21.5/24 kW
Current High/Low: 112A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 43A
Shaft Dimensions: 132 mm H
Mounting: Flange
Weight: 125 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
Description
SIE A6X30106867 MOTORASYNC43A115NM2