SIEMENS #A6X30113793

Motor; Induction; Compact; 330/380/445V; 630/620A; 33.8/38.8/45.5 Hz; 3PH; 1000/1150/1350 RPM; 1080A; Ventilated; IP23; 280 mm Height; Foot Mount

SKU: 80476625947
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Asynchronous Motor
Voltage: 330/380/445V
Hertz: 33.8/38.8/45.5 Hz
Phase: 3
Output Power - Decimal: 414.38/476.06/549.82 HP
Output Power: 309/355/410 kW
Current High/Low: 1080A
Speed: 1000/1150/1350 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 630/620A
Shaft Dimensions: 280 mm H
Mounting: Foot
Weight: 1400 kg
Enclosure Rating: IP23
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
Description
SIE A6X30113793 COMPACT ASYNCHRONOU