Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Motor; Induction; Compact; 330/380/445V; 410A; 33.6/38.6/45.3 Hz; 3PH; 1000/1150/1350 RPM; 1080A; Ventilated; IP55; 280 mm Height; Foot Mount

SKU: 80476647185
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compact Asynchronous Motor
Voltage: 330/380/445V
Hertz: 33.6/38.6/45.3 Hz
Phase: 3
Output Power - Decimal: 244.07/281.61/328.55 HP
Output Power: 182/210/245 kW
Current High/Low: 1080A
Speed: 1000/1150/1350 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 410A
Shaft Dimensions: 280 mm H
Mounting: Foot
Weight: 1400 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8