SIEMENS #1PH81861DC000BA1

Motor; Induction; Compact; 330/360/450V; 83A; 23.9/27.3/33.9 Hz; 3PH; 700/800/1000 RPM; 205A; Ventilated; IP55; 180 mm Height; Foot Mount

SKU: 80476608130
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Asynchronous Motor
Voltage: 330/360/450V
Hertz: 23.9/27.3/33.9 Hz
Phase: 3
Output Power - Decimal: 46.94/53.64/67.05 HP
Output Power: 35/40/50 kW
Current High/Low: 205A
Speed: 700/800/1000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 83A
Shaft Dimensions: 180 mm H
Mounting: Foot
Weight: 422 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
Description
SIE 1PH81861DC000BA1 1PH818 MOTOR 5