SIEMENS #1PH81631DF231CA1

Motor; Induction; Compact; 328/380/430V; 84A; 51.1/59.4/67.7 Hz; 3PH; 1500/1750/2000 RPM; 208A; IP65; 160 mm Height; Foot and Flange Mount

SKU: 80476613781
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Asynchronous Motor
Voltage: 328/380/430V
Hertz: 51.1/59.4/67.7 Hz
Phase: 3
Output Power - Decimal: 49.62/57.66/65.71 HP
Output Power: 37/43/49 kW
Current High/Low: 208A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Amps: 84A
Shaft Dimensions: 160 mm H
Mounting: Foot and Flange
Weight: 229 kg
Enclosure Rating: IP65
Temperature - Operating: 30 Deg C
Manufacturer Series: 1PH8
Description
SIE 1PH81631DF231CA1 1PH816 MOTOR 4