Menu Search
Motors, AC Motor; Induction; Compact; 326/370/424V; 34.5/34/33.5A; 69.3/79.3/90.9 Hz; 3PH; 2000/2300/2650 RPM; 75A; IP65; 100 mm Height; Foot and Flange Mount

SIEMENS #A6X30111294

Motor; Induction; Compact; 326/370/424V; 34.5/34/33.5A; 69.3/79.3/90.9 Hz; 3PH; 2000/2300/2650 RPM; 75A; IP65; 100 mm Height; Foot and Flange Mount

SKU #80476622476
Manufacturer Series: 1PH8
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compact Asynchronous Motor
Voltage: 326/370/424V
Hertz: 69.3/79.3/90.9 Hz
Phase: 3
Output Power - Decimal: 17.43/20.12/22.8 HP
Output Power: 13/15/17 kW
Current High/Low: 75A
Speed: 2000/2300/2650 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Amps: 34.5/34/33.5A
Shaft Dimensions: 100 mm H
Mounting: Foot and Flange
Weight: 74 kg
Enclosure Rating: IP65
Temperature - Operating: 30 Deg C

SIE A6X30111294 1PH810 MOTOR 17KW26