SIEMENS #A6X30112175

Motor; Induction; Compact; 325/370/460V; 365/355A; 23.6/27.0/33.6 Hz; 3PH; 700/800/1000 RPM; 970A; Ventilated; IP55; 280 mm Height; Foot Mount

SKU: 80476624142
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Asynchronous Motor
Voltage: 325/370/460V
Hertz: 23.6/27.0/33.6 Hz
Phase: 3
Output Power - Decimal: 222.61/254.79/308.44 HP
Output Power: 166/190/230 kW
Current High/Low: 970A
Speed: 700/800/1000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 365/355A
Shaft Dimensions: 280 mm H
Mounting: Foot
Weight: 1650 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
Description
SIE A6X30112175 1PH828 MOTOR 230KW1