Motor; Induction; Compact; 324/370/390V; 83/78/76A; 67.5/77.4/89.2 Hz; 3PH; 2000/2300/2650 RPM; 272A; Ventilated; IP55; 160 mm Height; Foot and Flange Mount

SKU: 88762141013
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compact Asynchronous Motor
Voltage: 324/370/390V
Hertz: 67.5/77.4/89.2 Hz
Phase: 3
Output Power - Decimal: 48.28/50.96/53.64 HP
Output Power: 36/38/40 kW
Current High/Low: 272A
Speed: 2000/2300/2650 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 83/78/76A
Shaft Dimensions: 160 mm H
Mounting: Foot and Flange
Weight: 196 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
SIE 1PH81631FG131BA1 1PH816 MOTOR 2