SIEMENS #A6X30126482

Motor; Induction; Compact; 320/365/460V; 65A; 24.0/27.4/34.0 Hz; 3PH; 700/800/1000 RPM; 164A; Ventilated; IP55; 180 mm Height; Foot Mount

SKU: 80476649001
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compact Asynchronous Motor
Voltage: 320/365/460V
Hertz: 24.0/27.4/34.0 Hz
Phase: 3
Output Power - Decimal: 36.21/41.57/52.30 HP
Output Power: 27/31/39 kW
Current High/Low: 164A
Speed: 700/800/1000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 65A
Shaft Dimensions: 180 mm H
Mounting: Foot
Weight: 350 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8