SIEMENS #1PH80871MG000DA1

Motor; Induction; Compact; 320/353/390V; 14.1/13.7/13.6A; 69.8/79.8/91.6 Hz; 3PH; 2000/2300/2650 RPM; 31A; Ventilated; IP55; 80 mm Height; Foot Mount

SKU: 88762127024
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Asynchronous Motor
Voltage: 320/353/390V
Hertz: 69.8/79.8/91.6 Hz
Phase: 3
Output Power - Decimal: 6.57/7.24/8.05 HP
Output Power: 4.9/5.4/6 kW
Current High/Low: 31A
Speed: 2000/2300/2650 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 14.1/13.7/13.6A
Shaft Dimensions: 80 mm H
Mounting: Foot
Weight: 39 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
Description
SIE 1PH80871MG000DA1 MOTORASYNC3AC2