SIEMENS #1PH81331DD031LA1

Motor; Induction; Compact; 319/361/417V; 30/29/28A; 35.0/40.0/46.5 Hz; 3PH; 1000/1150/1350 RPM; 65A; Ventilated; IP55; 132 mm Height; Foot and Flange Mount

SKU: 88762187478
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Asynchronous Motor
Voltage: 319/361/417V
Hertz: 35.0/40.0/46.5 Hz
Phase: 3
Output Power - Decimal: 16.09/18.1/20.12 HP
Output Power: 12/13.5/15 kW
Current High/Low: 65A
Speed: 1000/1150/1350 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 30/29/28A
Shaft Dimensions: 132 mm H
Mounting: Foot and Flange
Weight: 106 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
Description
SIE 1PH81331DD031LA1 1PH813 MOTOR 1