SIEMENS #A6X30061029

Motor; Induction; Compact; 315/360/450V; 210A; 23.9/27.2/33.9 Hz; 3PH; 700/800/1000 RPM; 420A; IP55; 225 mm Height; Foot and Flange Mount

SKU: 88762116236
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compact Asynchronous Motor
Voltage: 315/360/450V
Hertz: 23.9/27.2/33.9 Hz
Phase: 3
Output Power - Decimal: 128.74/147.51/185.06 HP
Output Power: 96/110/138 kW
Current High/Low: 420A
Speed: 700/800/1000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Amps: 210A
Shaft Dimensions: 225 mm H
Mounting: Foot and Flange
Weight: 870 kg
Enclosure Rating: IP55
Temperature - Operating: 30 Deg C
Manufacturer Series: 1PH8