SIEMENS #A6X30107984

Motor; Induction; Compact; 310/350/440V; 240/235/23A; 24.2/27.5/34.1 Hz; 3PH; 700/800/1000 RPM; 395A; Ventilated; IP23; 225 mm Height; Foot Mount

SKU: 80476618792
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Asynchronous Motor
Voltage: 310/350/440V
Hertz: 24.2/27.5/34.1 Hz
Phase: 3
Output Power - Decimal: 142.15/158.24/195.79 HP
Output Power: 106/118/146 kW
Current High/Low: 395A
Speed: 700/800/1000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 240/235/23A
Shaft Dimensions: 225 mm H
Mounting: Foot
Weight: 740 kg
Enclosure Rating: IP23
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
Description
SIE A6X30107984 1PH822 MOTOR 146KW1