Menu Search
Motors, AC Motor; Induction; Compact; 310/350/440V; 162/154/156A; 23.8/27.1/33.8 Hz; 3PH; 700/800/1000 RPM; 380A; Ventilated; IP55; 225 mm Height; Foot Mount

SIEMENS #A6X30112997

Motor; Induction; Compact; 310/350/440V; 162/154/156A; 23.8/27.1/33.8 Hz; 3PH; 700/800/1000 RPM; 380A; Ventilated; IP55; 225 mm Height; Foot Mount

SKU #80476625137
Manufacturer Series: 1PH8
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compact Asynchronous Motor
Voltage: 310/350/440V
Hertz: 23.8/27.1/33.8 Hz
Phase: 3
Output Power - Decimal: 91.19/97.89/123.37 HP
Output Power: 68/73/92 kW
Current High/Low: 380A
Speed: 700/800/1000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 162/154/156A
Shaft Dimensions: 225 mm H
Mounting: Foot
Weight: 740 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE A6X30112997 MOTORASYNC3AC928NM6