Menu Search
Motors, AC Motor; Induction; Compact; 308/383/398/425/460V; 56/55/50A; 51.3/134.0/68.0/167.5/84.9/201.0 Hz; 3PH; 1500/2000/2500/4000/5000/6000 RPM; 130/160A; Ventilated; IP55; 132 mm Height; Foot Mount

SIEMENS #1PH81371FS001BA1

Motor; Induction; Compact; 308/383/398/425/460V; 56/55/50A; 51.3/134.0/68.0/167.5/84.9/201.0 Hz; 3PH; 1500/2000/2500/4000/5000/6000 RPM; 130/160A; Ventilated; IP55; 132 mm Height; Foot Mount

SKU #80476641693
Manufacturer Series: 1PH8
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compact Asynchronous Motor
Voltage: 308/383/398/425/460V
Hertz: 51.3/134.0/68.0/167.5/84.9/201.0 Hz
Phase: 3
Output Power - Decimal: 29.5/36.88/38.89/44.25/48.28 HP
Output Power: 22/29/27.5/33/36 kW
Current High/Low: 130/160A
Speed: 1500/2000/2500/4000/5000/6000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 56/55/50A
Shaft Dimensions: 132 mm H
Mounting: Foot
Weight: 141 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81371FS001BA1 COMPACT ASYNCH