Motor; Induction; Compact; 308/383/398/425/460V; 56/55/50A; 51.3/134.0/68.0/167.5/84.9/201.0 Hz; 3PH; 1500/2000/2500/4000/5000/6000 RPM; 130/160A; Ventilated; IP55; 132 mm Height; Flange Mount

SKU: 80476622436
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compact Asynchronous Motor
Voltage: 308/383/398/425/460V
Hertz: 51.3/134.0/68.0/167.5/84.9/201.0 Hz
Phase: 3
Output Power - Decimal: 29.5/36.88/38.89/44.25/48.28 HP
Output Power: 22/29/27.5/33/36 kW
Current High/Low: 130/160A
Speed: 1500/2000/2500/4000/5000/6000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 56/55/50A
Shaft Dimensions: 132 mm H
Mounting: Flange
Weight: 141 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
SIE 1PH81371CS023MA1 1PH813 MOTOR 2