SIEMENS #1PH81371DF131CA1

Motor; Induction; Compact; 308/353/401V; 56/55A; 51.3/59.6/67.9 Hz; 3PH; 1500/1750/2000 RPM; 151A; Ventilated; IP55; 132 mm Height; Foot and Flange Mount

SKU: 88762143553
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Asynchronous Motor
Voltage: 308/353/401V
Hertz: 51.3/59.6/67.9 Hz
Phase: 3
Output Power - Decimal: 29.5/33.53/37.55 HP
Output Power: 22/25/28 kW
Current High/Low: 151A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 56/55A
Shaft Dimensions: 132 mm H
Mounting: Foot and Flange
Weight: 141 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
Description
SIE 1PH81371DF131CA1 1PH813 MOTOR 2