SIEMENS #1PH81371FD020BA1

Motor; Induction; Compact; 307/350/404V; 43/42A; 34.8/39.8/46.4 Hz; 3PH; 1000/1150/1350 RPM; 108A; Ventilated; IP55; 132 mm Height; Flange Mount

SKU: 80476613272
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Asynchronous Motor
Voltage: 307/350/404V
Hertz: 34.8/39.8/46.4 Hz
Phase: 3
Output Power - Decimal: 22.8/26.15/29.5 HP
Output Power: 17/19.5/22 kW
Current High/Low: 108A
Speed: 1000/1150/1350 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 43/42A
Shaft Dimensions: 132 mm H
Mounting: Flange
Weight: 141 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
Description
SIE 1PH81371FD020BA1 MOTORASYNC3AC1