SIEMENS #A6X30111250

Motor; Induction; Compact; 307/348/400V; 17.5/17A; 35.5/40.6/47.1 Hz; 3PH; 1000/1150/1350 RPM; 40A; Ventilated; IP55; 100 mm Height; Foot Mount

SKU: 80476622484
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compact Asynchronous Motor
Voltage: 307/348/400V
Hertz: 35.5/40.6/47.1 Hz
Phase: 3
Output Power - Decimal: 8.45/9.66/10.73 HP
Output Power: 6.3/7.2/8 kW
Current High/Low: 40A
Speed: 1000/1150/1350 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 17.5/17A
Shaft Dimensions: 100 mm H
Mounting: Foot
Weight: 73 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
SIE A6X30111250 1PH810 MOTOR 8KW135