SIEMENS #1PH81651AB002BA1

Motor; Induction; Compact; 300/365/420V; 36/35A; 14.1/17.5/20.8 Hz; 3PH; 400/500/600 RPM; 75A; Ventilated; IP55; 160 mm Height; Foot Mount

SKU: 88762154248
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Asynchronous Motor
Voltage: 300/365/420V
Hertz: 14.1/17.5/20.8 Hz
Phase: 3
Output Power - Decimal: 17.43/21.46/25.48 HP
Output Power: 13/16/19 kW
Current High/Low: 75A
Speed: 400/500/600 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 36/35A
Shaft Dimensions: 160 mm H
Mounting: Foot
Weight: 230 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
Description
SIE 1PH81651AB002BA1 MOTORASYNC3AC3