SIEMENS #A6X30114037

Motor; Induction; Compact; 300/343/400V; 55/52A; 34.2/39.2/45.8 Hz; 3PH; 1000/1150/1350 RPM; 151A; Ventilated; IP55; 160 mm Height; Flange Mount

SKU: 80476628113
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Asynchronous Motor
Voltage: 300/343/400V
Hertz: 34.2/39.2/45.8 Hz
Phase: 3
Output Power - Decimal: 29.5/33.53/37.55 HP
Output Power: 22/25/28 kW
Current High/Low: 151A
Speed: 1000/1150/1350 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 55/52A
Shaft Dimensions: 160 mm H
Mounting: Flange
Weight: 196 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
Description
SIE A6X30114037 MOTORASYNC210NM22KW