Menu Search
Motors, AC Motor; Induction; Compact; 297/326/355V; 25.7/25.4A; 102.1/112.1/122.1 Hz; 3PH; 3000/3300/3600 RPM; 93A; Ventilated; IP55; 100 mm Height; Foot Mount

SIEMENS #1PH81031AM000DA1

Motor; Induction; Compact; 297/326/355V; 25.7/25.4A; 102.1/112.1/122.1 Hz; 3PH; 3000/3300/3600 RPM; 93A; Ventilated; IP55; 100 mm Height; Foot Mount

SKU #88762138449
Manufacturer Series: 1PH8
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compact Asynchronous Motor
Voltage: 297/326/355V
Hertz: 102.1/112.1/122.1 Hz
Phase: 3
Output Power - Decimal: 11.26/12.47/13.41 HP
Output Power: 8.4/9.3/10 kW
Current High/Low: 93A
Speed: 3000/3300/3600 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 25.7/25.4A
Shaft Dimensions: 100 mm H
Mounting: Foot
Weight: 51 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81031AM000DA1 MOTORASYNC4AC2