Menu Search
Motors, AC Motor; Induction; Compact; 293/332/376V; 11.6/11.3/11.2A; 70.2/80.0/91.6 Hz; 3PH; 2000/2300/2650 RPM; 24A; Ventilated; IP55; 80 mm Height; Flange Mount
SIEMENS #1PH80831UG020LA1

Motor; Induction; Compact; 293/332/376V; 11.6/11.3/11.2A; 70.2/80.0/91.6 Hz; 3PH; 2000/2300/2650 RPM; 24A; Ventilated; IP55; 80 mm Height; Flange Mount

SKU # 80476625446 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Compact Asynchronous Motor
Voltage: 293/332/376V
Hertz: 70.2/80.0/91.6 Hz
Phase: 3
Output Power - Decimal: 4.96/5.50/6.17 HP
Output Power: 3.7/4.1/4.6 kW
Current High/​Low: 24A
Speed: 2000/2300/2650 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 11.6/11.3/11.2A
Shaft Dimensions: 80 mm H
Mounting: Flange
Weight: 32 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH80831UG020LA1 MOTORASYNC3AC1