SIEMENS #A6X30116264

Motor; Induction; Compact; 290/355/430V; 88A; 14.2/17.5/20.8 Hz; 3PH; 400/500/600 RPM; 144A; Ventilated; IP23; 180 mm Height; Foot Mount

SKU: 80476632167
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Asynchronous Motor
Voltage: 290/355/430V
Hertz: 14.2/17.5/20.8 Hz
Phase: 3
Output Power - Decimal: 42.24/53.64/64.37 HP
Output Power: 31.5/40/48 kW
Current High/Low: 144A
Speed: 400/500/600 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 88A
Shaft Dimensions: 180 mm H
Mounting: Foot
Weight: 422 kg
Enclosure Rating: IP23
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
Description
SIE A6X30116264 COMPACT ASYNCHRONOU