Menu Search
Motors, AC Motor; Induction; Compact; 283/364/372/425/460V; 52/51/50A; 51.3/134.0/68.0/167.5/84.6/201.0 Hz; 3PH; 1500/2000/2500/4000/5000/6000 RPM; 132/145A; Ventilated; IP55; 132 mm Height; Flange Mount

SIEMENS #1PH81351MS020LA1

Motor; Induction; Compact; 283/364/372/425/460V; 52/51/50A; 51.3/134.0/68.0/167.5/84.6/201.0 Hz; 3PH; 1500/2000/2500/4000/5000/6000 RPM; 132/145A; Ventilated; IP55; 132 mm Height; Flange Mount

SKU #88762116213
Manufacturer Series: 1PH8
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compact Asynchronous Motor
Voltage: 283/364/372/425/460V
Hertz: 51.3/134.0/68.0/167.5/84.6/201.0 Hz
Phase: 3
Output Power - Decimal: 24.81/32.86/40.90 HP
Output Power: 18.5/24.5/30.5 kW
Current High/Low: 132/145A
Speed: 1500/2000/2500/4000/5000/6000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 52/51/50A
Shaft Dimensions: 132 mm H
Mounting: Flange
Weight: 125 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81351MS020LA1 MOTORASYNC3AC1