SIEMENS #1PH81071DF221BC1

Motor; Induction; Compact; 277/314/363V; 43.4/42/42.6A; 53.3/61.4/69.7 Hz; 3PH; 1500/1750/2000 RPM; 89A; IP65; 100 mm Height; Flange Mount

SKU: 80476617222
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Asynchronous Motor
Voltage: 277/314/363V
Hertz: 53.3/61.4/69.7 Hz
Phase: 3
Output Power - Decimal: 18.77/20.79/24.14 HP
Output Power: 14/15.5/18 kW
Current High/Low: 89A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Amps: 43.4/42/42.6A
Shaft Dimensions: 100 mm H
Mounting: Flange
Weight: 73 kg
Enclosure Rating: IP65
Temperature - Operating: 30 Deg C
Manufacturer Series: 1PH8
Description
SIE 1PH81071DF221BC1 1PH810 MOTOR 1