SIEMENS #1PH81071HS022QA1

Motor; Induction; Compact; 275/323/368/410/454/460V; 27/28/26.7/26.5A; 52.0/134.4/68.6/167.8/85.2/201.3 Hz; 3PH; 1500/2000/2500/4000/5000/6000 RPM; 66/100A; Ventilated; IP55; 100 mm Height; Flange Mount

SKU: 88762183616
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Asynchronous Motor
Voltage: 275/323/368/410/454/460V
Hertz: 52.0/134.4/68.6/167.8/85.2/201.3 Hz
Phase: 3
Output Power - Decimal: 11.4/14.75/18.77 HP
Output Power: 8.5/11/14 kW
Current High/Low: 66/100A
Speed: 1500/2000/2500/4000/5000/6000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 27/28/26.7/26.5A
Shaft Dimensions: 100 mm H
Mounting: Flange
Weight: 73 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
Description
SIE 1PH81071HS022QA1 MOTORASYNC8.5K