SIEMENS #1PH81841AB002AA1

Motor; Induction; Compact; 271/335/410V; 49A; 14.1/17.4/20.7 Hz; 3PH; 400/500/600 RPM; 124A; Ventilated; IP55; 180 mm Height; Foot Mount

SKU: 88762154249
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Asynchronous Motor
Voltage: 271/335/410V
Hertz: 14.1/17.4/20.7 Hz
Phase: 3
Output Power - Decimal: 21.86/27.49/33.53 HP
Output Power: 16.3/20.5/25 kW
Current High/Low: 124A
Speed: 400/500/600 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 49A
Shaft Dimensions: 180 mm H
Mounting: Foot
Weight: 350 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
Description
SIE 1PH81841AB002AA1 MOTORASYNC3AC3