SIEMENS #A6X30120871

Motor; Induction; Compact; 268/335/400V; 65/66A; 13.9/17.2/20.6 Hz; 3PH; 400/500/600 RPM; 156A; Ventilated; IP55; 180 mm Height; Foot Mount

SKU: 80476641097
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Asynchronous Motor
Voltage: 268/335/400V
Hertz: 13.9/17.2/20.6 Hz
Phase: 3
Output Power - Decimal: 28.56/35.54/42.91 HP
Output Power: 21.3/26.5/32 kW
Current High/Low: 156A
Speed: 400/500/600 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 65/66A
Shaft Dimensions: 180 mm H
Mounting: Foot
Weight: 422 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
Description
SIE A6X30120871 COMPACT ASYNCHRONOU